Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Top Plate, 7 in H, 6 in. Caster
Mfr # FL-LK-6EH
Zoro # G0397120
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 6 in
- Floor Lock Retracted Height 7 in
- Floor Lock Extended Height 10 5/8 in
- Material Steel
- For Caster Mounting Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL-LK-6EH
- Zoro # G0397120
- UPC # 691215120517
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 6 in |
Floor Lock Retracted Height | 7 in |
Floor Lock Extended Height | 10 5/8 in |
For Caster Mounting Height | 8 in |
Overall Height | 7" |
Mounting Plate Size | 5 in x 7-1/4 in |
Overall Size | 5" x 7-1/2" |
Retracted Height | 7" |
Use w/Caster Size | 6" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | A |
Inside Bolt Hole Spacing | 3-1/8 in x 5-3/8 in |
Outside Bolt Hole Spacing | 4 in x 6-1/4 in |
Plate Thickness | 1/4" |
For Use With | Platform Trucks, Fixture Dollies or Equipment with Casters |
Mounting Type | Plate |
Lock Type | Foot Pedal |
Item | General Purpose Floor Lock |
Includes | Thermoplastic Polyurethane Base |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 8 in For Caster Mounting Height, 7 in Floor Lock Retracted Height, 10 5/8 in Floor Lock Extended Height, 6 in For Wheel Dia., A Mounting Plate Bolt Hole Pattern, 5 in x 7-1/4 in Mounting Plate Size, Steel, 3-1/8 in x 5-3/8 in Inside Bolt Hole Spacing, 4 in x 6-1/4 in Outside Bolt Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP LadderRungCover, Rnd, 17-11/16inLx51/64inW (10-415)
- DEWALT 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-28PT)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- WARN INDUSTRIES Synthetic Rope Extension (69069)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-950-14)
- ZORO SELECT Caster Pad, Quick Release (4DU20)
- ZORO SELECT Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr (FL-LK-6EM)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (38RX28)
- MTD Yoke-Caster Wheel (603-05058C-0637)
- Zoro Select Caster Sockets, Brackets & Floor Locks