Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Side-Mount, Use w/2 in. Caster
Mfr # FL-LK-SMR-SS-R
Zoro # G9985421
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 2"
- Floor Lock Retracted Height 15 15/16 in
- Floor Lock Extended Height 18 in
- Material Stainless Steel
- For Caster Mounting Height 10 in to 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL-LK-SMR-SS-R
- Zoro # G9985421
- UPC # 691215108348
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 2" |
Floor Lock Retracted Height | 15 15/16 in |
Floor Lock Extended Height | 18 in |
For Caster Mounting Height | 10 in to 13 7/8 in |
Overall Height | 18" |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Overall Size | 8-5/16" x 3-27/32" |
Retracted Height | 10" |
Tube Size | 1 29/64 in |
Mounting Bolt Dia. | 3/8 in |
Use w/Caster Size | 2" |
Mounting Height | 15-17/32" to 18" |
Tube Inside Dia. | 1 13/64 in |
Details
Material | Stainless Steel |
Mounting Plate Bolt Hole Pattern | C |
Inside Bolt Hole Spacing | 2-29/32 in x 3-1/4 in |
Outside Bolt Hole Spacing | 2-29/32 in x 4-3/4 in |
For Use With | Right-Side Mount for Platform Trucks, Fixture Dollies or Equipment with Casters |
Includes | Spring Loaded Pad |
Item | Side-Mount Floor Lock |
Mounting Type | Side-Mount |
Lock Type | Foot Pedal |
Mounting Plate Thickness | 1/8 in |
Description
Side-Mount Floor Lock, 10 in to 13 7/8 in For Caster Mounting Height, 15 15/16 in Floor Lock Retracted Height, 18 in Floor Lock Extended Height, C Mounting Plate Bolt Hole Pattern, 4-1/2 in x 6-1/2 in Mounting Plate Size, Stainless Steel, 2-29/32 in x 3-1/4 in Inside Bolt Hole Spacing, 2-29/32 in x 4-3/4 in Outside Bolt Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE 07-17 SILVERADO/SIERRA TIE DOWNS (DZ97903)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- US CARGO CONTROL 4" x 11" Fixed End w/ Flat Hook and Bolt Loop (402FHBL)
- ZORO SELECT Floor Lock, Plate, 9-7/8 in. H, 4 x 4-1/2 (16V374)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (1VJN5)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (2EMZ8)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-L)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (FL-ADJ-810-SS)
- Zoro Select Caster Sockets, Brackets & Floor Locks