Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Side-Mount, Use w/2 in. Caster
Mfr # FL-LK-SMR-R
Zoro # G9985446
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Wheel Dia. 2"
- Floor Lock Retracted Height 15 15/16 in
- Floor Lock Extended Height 18 in
- Material Steel
- For Caster Mounting Height 10 in to 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL-LK-SMR-R
- Zoro # G9985446
- UPC # 691215103787
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 2" |
Floor Lock Retracted Height | 15 15/16 in |
Floor Lock Extended Height | 18 in |
For Caster Mounting Height | 10 in to 13 7/8 in |
Overall Height | 18" |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Tube Inside Dia. | 1 13/64 in |
Use w/Caster Size | 2" |
Retracted Height | 10" |
Mounting Bolt Dia. | 3/8 in |
Tube Size | 1 29/64 in |
Mounting Height | 15-17/32" to 18" |
Overall Size | 8-5/16" x 3-27/32" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | C |
Inside Bolt Hole Spacing | 2-29/32 in x 3-1/4 in |
Outside Bolt Hole Spacing | 2-29/32 in x 4-3/4 in |
Lock Type | Foot Pedal |
Includes | Spring Loaded Pad |
Item | Side-Mount Floor Lock |
For Use With | Right-Side Mount for Platform Trucks, Fixture Dollies or Equipment with Casters |
Mounting Type | Side-Mount |
Plate Thickness | 1/4" |
Mounting Plate Thickness | 1/8 in |
Description
Side-Mount Floor Lock, 10 in to 13 7/8 in For Caster Mounting Height, 15 15/16 in Floor Lock Retracted Height, 18 in Floor Lock Extended Height, C Mounting Plate Bolt Hole Pattern, 4-1/2 in x 6-1/2 in Mounting Plate Size, Steel, 2-29/32 in x 3-1/4 in Inside Bolt Hole Spacing, 2-29/32 in x 4-3/4 in Outside Bolt Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 1 in W, Nylon, Yellow (EEF4-901-20)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (T-360-10P)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (2EMZ8)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LKH-6)
- ZORO SELECT Floor Lck, Top Plate, 4-5/8 in H, 4 in Cstr (FL-LKH-4)
- ZORO SELECT Floor Lck, Top Plate, 8-1/4 in H, 8 in Cstr (FL-LKH-8)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- ZORO SELECT Floor Lck, Top Plate, 6-3/4 in H, 6 in Cstr (FL-LK-6EM)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- Zoro Select Caster Sockets, Brackets & Floor Locks