Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2
Mfr # 5VR15
Zoro # G3089073
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 6 in
- Floor Lock Retracted Height 6 5/8 in
- Floor Lock Extended Height 7 13/16 in
- Material Steel
- For Caster Mounting Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VR15
- Zoro # G3089073
- UPC # 190735900017
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 6 in |
Floor Lock Retracted Height | 6 5/8 in |
Floor Lock Extended Height | 7 13/16 in |
For Caster Mounting Height | 7 1/2 in |
Overall Height | 7-13/16" |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 7-1/2" |
Mounting Bolt Dia. | 3/8 in |
Overall Size | 4" x 4-3/4" |
Use w/Caster Size | 6" |
Retracted Height | 6-5/8" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Outside Bolt Hole Spacing | 3 in x 3 in |
Lock Type | Foot Pedal |
For Use With | 6" Diameter Casters |
For Stem Type | No Stem |
Item | General Purpose Floor Lock |
Mounting Type | Plate |
Plate Thickness | 7/32" |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 7 1/2 in For Caster Mounting Height, 6 5/8 in Floor Lock Retracted Height, 7 13/16 in Floor Lock Extended Height, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3-5/8 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees White 9 in , 10PK (BB-9W-10-X)
- ZORO SELECT Inverted Air Cargo Swivel Caster, Nylon, 2-9/16 in (1F147)
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- US CARGO CONTROL Standard Painted Winch Bar (WB2)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- ZORO SELECT Low Profile Floor Lock, 4-9/16 in H (2GWZ8)
- ZORO SELECT Floor Lck, Top Plate, 8-3/4 in H, 8 in Cstr (FL-LK-8EL)
- ZORO SELECT Floor Lock, 8" H, 15/16" Tube Size (FF 160)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- ZORO SELECT 90 Series Floor Lock For 6" Wheel Dia (90LF0680)
- ZORO SELECT Caster Pad, Quick Release (4DU20)
- Zoro Select Caster & Wheel Accessories & Components