Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2
Mfr # 5VP59
Zoro # G2204632
original price:
$29.74
5% off
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 5 in
- Floor Lock Retracted Height 5 1/2 in
- Floor Lock Extended Height 6 13/16 in
- Material Steel
- For Caster Mounting Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VP59
- Zoro # G2204632
- UPC # 190735899564
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 5 in |
Floor Lock Retracted Height | 5 1/2 in |
Floor Lock Extended Height | 6 13/16 in |
For Caster Mounting Height | 6 1/2 in |
Overall Height | 6-13/16" |
Mounting Plate Size | 4 in x 4-1/2 in |
Use w/Caster Size | 5" |
Mounting Height | 6-1/2" |
Retracted Height | 5-1/2" |
Overall Size | 4" x 4-3/4" |
Mounting Bolt Dia. | 3/8 in |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Outside Bolt Hole Spacing | 3 in x 3 in |
For Stem Type | No Stem |
Plate Thickness | 7/32" |
Item | General Purpose Floor Lock |
Lock Type | Foot Pedal |
Mounting Type | Plate |
For Use With | 5" Diameter Casters |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 6 1/2 in For Caster Mounting Height, 5 1/2 in Floor Lock Retracted Height, 6 13/16 in Floor Lock Extended Height, 5 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3-5/8 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 50PK (TS-41-50)
- CALDWELL Concrete Pipe Pick, 5 Tons (CPP - 5)
- DAYTON Lever Chain Hoist, 1,000 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (425Z66)
- FRYMASTER Plate Mount Caster, No Brake 2 W 1-7/8 X 2-5/16 (810-2805)
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- ZORO SELECT Caster Pad, Quick Release (4DU19)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (1VJN4)
- Zoro Select Caster Sockets, Brackets & Floor Locks