Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Plate, 6-3/8 in. H, 4 x 4-1/2
Mfr # 5VP58
Zoro # G3231261
original price:
$21.99
5% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 4 in
- Floor Lock Retracted Height 4 5/8 in
- Floor Lock Extended Height 6 in
- Material Steel
- For Caster Mounting Height 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VP58
- Zoro # G3231261
- UPC # 190735900086
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 4 in |
Floor Lock Retracted Height | 4 5/8 in |
Floor Lock Extended Height | 6 in |
For Caster Mounting Height | 5 5/8 in |
Overall Height | 6" |
Mounting Plate Size | 4 in x 4-1/2 in |
Use w/Caster Size | 4" |
Overall Size | 4" x 4-3/4" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5-5/8" |
Retracted Height | 4-5/8" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Outside Bolt Hole Spacing | 3 in x 3 in |
Item | General Purpose Floor Lock |
Plate Thickness | 7/32" |
Mounting Type | Plate |
For Use With | 4" Diameter Casters |
Lock Type | Foot Pedal |
For Stem Type | No Stem |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 5 5/8 in For Caster Mounting Height, 4 5/8 in Floor Lock Retracted Height, 6 in Floor Lock Extended Height, 4 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3-5/8 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- GLOBAL INDUSTRIAL Universal ErgonomicForklift Seat with Suspension & Curved Back, Black (293276)
- CHECKERS Wheel Chock, 11" D, 5" H, 12" W, Black, PR (RC5510-P-U)
- ZORO SELECT Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2 (5VR15)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-750-14)
- ZORO SELECT Floor Lck, Top Plate, 4-3/4 in H, 4 in Cstr (FL-LKL-4)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 (89002)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-R)
- ZORO SELECT Wood Sockets (SR2402ZN-M36)
- DURASTAR Caster, 5x1.25", Directional Lock; 5x1.25 Polyurethane/Polyolefin Whee (25DL514PPU34X-01)
- Zoro Select Caster Sockets, Brackets & Floor Locks