Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, Plate, 10-7/8 in. H, 4 x 4-1/2
Mfr # 5VR16
Zoro # G3078914
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 8 in
- Floor Lock Retracted Height 9 1/16 in
- Floor Lock Extended Height 10 1/2 in
- Material Steel
- For Caster Mounting Height 10 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5VR16
- Zoro # G3078914
- UPC # 190735900000
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 8 in |
Floor Lock Retracted Height | 9 1/16 in |
Floor Lock Extended Height | 10 1/2 in |
For Caster Mounting Height | 10 1/8 in |
Overall Height | 10-1/2" |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Height | 10-1/8" |
Use w/Caster Size | 8" |
Retracted Height | 9-1/16" |
Overall Size | 4" x 4-3/4" |
Mounting Bolt Dia. | 3/8 in |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | B |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Outside Bolt Hole Spacing | 3 in x 3 in |
For Use With | 8" Diameter Casters |
Lock Type | Foot Pedal |
Plate Thickness | 7/32" |
Item | General Purpose Floor Lock |
For Stem Type | No Stem |
Mounting Type | Plate |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 10 1/8 in For Caster Mounting Height, 9 1/16 in Floor Lock Retracted Height, 10 1/2 in Floor Lock Extended Height, 8 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 2-5/8 in x 3-5/8 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- DAYTON Latch Kit (EW-46)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- ZORO SELECT Cube Truck, 2 cu. yd., 1200 lb. Cap, Black (36FL04)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- ZORO SELECT Caster Swivel Lock, Plate Mounting Type (RI-04.14)
- ZORO SELECT Caster Mounting Pad, Quick Release (PHW-CP-16)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- ZORO SELECT Floor Lock, Plate, 9-7/8 in. H, 4 x 4-1/2 (16V374)
- ZORO SELECT Wood Sockets (SR2402ZN-M36)
- Zoro Select Caster Sockets, Brackets & Floor Locks