Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, 4-5/16" x 5-1/2" Overall Size
Mfr # FF 200
Zoro # G6268987
original price:
$195.44
15% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 8 in
- Floor Lock Retracted Height 8 35/64 in
- Floor Lock Extended Height 10 in
- Material Steel
- For Caster Mounting Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FF 200
- Zoro # G6268987
- Country of Origin Germany
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 8 in |
Floor Lock Retracted Height | 8 35/64 in |
Floor Lock Extended Height | 10 in |
For Caster Mounting Height | 8 1/2 in |
Overall Height | 217-255 mm |
Mounting Plate Size | 5-5/16 in x 5-1/2 in |
Overall Size | 4-5/16" x 5-1/2" |
Mounting Height | 9-5/8" |
Use w/Caster Size | 8 in |
Mounting Bolt Dia. | M12 |
Retracted Height | 8-9/16 in |
Caster Plate Size | 110 mm x 140 mm |
Description
General Purpose Floor Lock, 8 1/2 in For Caster Mounting Height, 8 35/64 in Floor Lock Retracted Height, 10 in Floor Lock Extended Height, 8 in For Wheel Dia., C Mounting Plate Bolt Hole Pattern, 5-5/16 in x 5-1/2 in Mounting Plate Size, Steel, 2-15/16 in x 4-1/8 in Inside Bolt Hole Spacing, 3-5/32 in x 4-9/64 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 10' Lift (5311A)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 11-1/2in (FL-ADJ-810-SS)
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4 (89001)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-L)
- ZORO SELECT Floor Lck, Top Plate, 4-5/8 in H, 4 in Cstr (FL-LKH-4)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (1VJN4)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-650-14)
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- Zoro Select Caster & Wheel Accessories & Components