Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lock, 10-1/8" H, 1" Tube Size
Mfr # P-FL-1013-14
Zoro # G5721118
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 8 in
- Floor Lock Retracted Height 9 3/8 in
- Floor Lock Extended Height 9 3/4 in
- Material Steel
- For Caster Mounting Height 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P-FL-1013-14
- Zoro # G5721118
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 8 in |
Floor Lock Retracted Height | 9 3/8 in |
Floor Lock Extended Height | 9 3/4 in |
For Caster Mounting Height | 9 3/8 in |
Overall Height | 10-1/8 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Tube Inside Dia. | 3/4 in |
Use w/Caster Size | 8 in |
Mounting Height | 10-3/8" |
Retracted Height | 9-3/8 in |
Overall Size | 4" x 4-1/2" |
Tube Size | 1 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
General Purpose Floor Lock, 9 3/8 in For Caster Mounting Height, 9 3/8 in Floor Lock Retracted Height, 9 3/4 in Floor Lock Extended Height, 8 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 3 in x 3 in Inside Bolt Hole Spacing, 2-5/8 in x 3-5/8 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lower Roller (MH2MPU411G)
- HAMILTON V Groove Wheel, 6X3 1Rb (W-630-FVH-1)
- KINEDYNE Cargo Strap, Gold, 10,000 lb., 20 ft. (512020GRA)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- ZORO SELECT Floor Lck, Top Plate, 6-1/2 in H, 6 in Cstr (FL-LK-6EL)
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- ZORO SELECT Floor Lock, Heavy Duty, For Casters (TLCH)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- Zoro Select Caster Sockets, Brackets & Floor Locks