Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Lck, Top Plate, 8-13/16in H, 6in Cstr
Mfr # FL-LK-S
Zoro # G0151247
product price: $97.59
/ea
Free Shipping & Returns
$97.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 6 in
- Floor Lock Retracted Height 7 in
- Floor Lock Extended Height 8 13/16 in
- Material Steel
- For Caster Mounting Height 8 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FL-LK-S
- Zoro # G0151247
- UPC # 691215120500
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 6 in |
Floor Lock Retracted Height | 7 in |
Floor Lock Extended Height | 8 13/16 in |
For Caster Mounting Height | 8 3/16 in |
Overall Height | 8-13/16" |
Mounting Plate Size | 3-7/8 in x 6-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 8" |
Use w/Caster Size | 6" |
Retracted Height | 7-3/8" |
Overall Size | 5-15/16" x 4" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | D |
Inside Bolt Hole Spacing | 2-1/2 in x 5 in |
Outside Bolt Hole Spacing | 2-1/2 in x 5 in |
Includes | Thermoplastic Polyurethane Base |
Plate Thickness | 3/4" |
For Use With | Platform Trucks, Fixture Dollies or Equipment with Casters |
Lock Type | Foot Pedal |
Mounting Type | Plate |
Item | General Purpose Floor Lock |
Mounting Plate Thickness | 5/16 in |
Description
General Purpose Floor Lock, 8 3/16 in For Caster Mounting Height, 7 in Floor Lock Retracted Height, 8 13/16 in Floor Lock Extended Height, 6 in For Wheel Dia., D Mounting Plate Bolt Hole Pattern, 3-7/8 in x 6-1/4 in Mounting Plate Size, Steel, 2-1/2 in x 5 in Inside Bolt Hole Spacing, 2-1/2 in x 5 in Outside Bolt Hole Spacing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- R&B WIRE PRODUCTS Large Stainless Steel X-Frame Foldable Collection Hamper (698-SS/LG)
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- US CARGO CONTROL 3" x 30' Red Ratchet Strap w/ Wire Hooks (7530WH-RED)
- ZORO SELECT Caster Swivel Lock, Steel (P-DL21-16)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Floor Lock, HD, Extended Pedal, For Casters (16D136)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- ZORO SELECT Floor Lck, Top Plate, 4-5/8 in H, 4 in Cstr (FL-LKH-4)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- Zoro Select Caster & Wheel Accessories & Components