Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Floor Jack, 8" H, 15/16" Tube Size
Mfr # WH 160
Zoro # G1626193
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb.
- Overall Height 8 in
- Inside Bolt Hole Spacing 2-15/16 in x 4-1/8 in
- Outside Bolt Hole Spacing 3-1/8 in x 4-1/8 in
- Tube Inside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WH 160
- Zoro # G1626193
- Country of Origin Germany
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 8 in |
Tube Inside Dia. | 9/16 in |
Overall Size | 4-3/8" x 5-1/2" |
Mounting Bolt Dia. | 1/2 in |
Use w/Caster Size | 160 mm |
Tube Size | 15/16 in |
Retracted Height | 166 mm |
Mounting Height | 8-1/4" |
Description
Floor Jack, 2-15/16 in x 4-1/8 in Inside Bolt Hole Spacing, 3-1/8 in x 4-1/8 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- EGA PRODUCTS Fixed Dock Ladder, Walk Through, 2 Steps, Top Step Height 1'6", Overall Length 5' (MDT02)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- ZORO SELECT Floor Lock, Plate, 7-1/4 in. H, 4 x 4-1/2 (5VP59)
- ZORO SELECT Floor Lck, Top Plate, 4-5/8 in H, 4 in Cstr (FL-LKH-4)
- ZORO SELECT Floor Lock, Plate, 9-7/8 in. H, 4 x 4-1/2 (16V374)
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- ZORO SELECT Low Profile Floor Lock, 4-9/16 in H (2GWZ8)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-L)
- Zoro Select Caster & Wheel Accessories & Components