Shop All Barn & Hanging Door Hardware
Zoro Select
Floor Guide, Nylon, Unfinished, 3-21/32"L
Mfr # 8-294-2
Zoro # G4810257
product price: $2.85
/pk 2, $1.43/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 3 21/32 in
- Width (In.) 55/64 in
- For Use With For Doors 3/4" to 1-3/4"
- Mounting Door
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-294-2
- Zoro # G4810257
- UPC # 715384707369
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 21/32 in |
Width (In.) | 55/64 in |
Height (In.) | 1 in |
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | For Doors 3/4" to 1-3/4" |
Mounting | Door |
Material | Nylon |
Includes | screws |
Finish | Unfinished |
Color | Tan |
Item | Floor Guide |
Number of Wheels | 0 |
Requires | Hardware |
Hardware | Included |
Construction | Nylon |
Bearings | Steel |
Type | Sliding |
Category Type | Door Guides |
Description
Floor Guide, Sliding, Nylon, Tan, Unfinished Finish, Length (In.) 3 21/32 in, Height (In.) 1 in, Width (In.) 55/64 in, Roller Width/Dia. (In.) No Roller, Door Mounting, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5202)
- RONSTAN INTERNATIONAL Eye Becket, 1/4", Mounting Hole, SS (RF1051)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 1/2"H, Steel Plated (10-360)
- ZORO SELECT Bracket, Track, Box, 4-3/4"L x 1-3/4"W (4PE65)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 3/8"H, Steel Plated (10-312)
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- ZORO SELECT Fixed Roller, 4-1/2"L x 1-1/4"W (4PE67)
- ZORO SELECT Patio Door Roller Assembly 2-1/2"L, Steel Plated (9-273)
- PRIME-LINE Sliding Closet Door Roller Kit (1 Pair) (N 7411)
- Zoro Select Barn & Hanging Door Hardware