Shop All Faucet Repair and Maintenance
Zoro Select
Floor Flange Trim Plate, Steel, 3/8 In
Mfr # 1PPE1
Zoro # G0840156
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Material of Construction Stainless Steel
- For Use With 3/8 in Pipes
- Color - Drains Stainless Steel
- Material of Construction - Drains Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPE1
- Zoro # G0840156
- UPC # 190735409282
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Pipe Dia. - Drains | 3/8 in |
Pipe Dia. (In.) | 3-1/2 to 4 |
Overall Length | 2 7/8 in |
Overall Height | 1/4 in |
Overall Diameter | 2 7/8 in |
Overall Width | 2 7/8 in |
Fits Drain Size | 1/2 in |
Fits Pipe Size | 1/2 in |
Details
Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | 3/8 in Pipes |
Color - Drains | Stainless Steel |
Material of Construction - Drains | Stainless Steel |
Type | Two Piece |
Color/Finish | Natural Color |
Item | Escutcheon |
Connection - Drains | Screw |
Shape | Round |
Connection Type | Screw |
Ligature Resistant | No |
Color | Silver |
Product Type | Escutcheon |
Description
Escutcheon, Overall Diameter 2 7/8 in, Overall Width 2 7/8 in, Shape Round, Product Type Escutcheon, Gauge -, Overall Length 2 7/8 in, Material Stainless Steel, Color Silver, Flow Rate Not Applicable, Overall Height 1/4 in, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1/2 in, Connection Thread Type Not Applicable, Fits Drain Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-001)
- VIEGA Viega MegaPress adapter, 2" x 3/4" (25630)
- ZORO SELECT Square Plug, 1", 150,316, Thrd Heavy (4381037250)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT Side Spray Head with Hose, 5", Metal (30184)
- ZORO SELECT Wall Flange, Pipe I.D. 1 1/4 In, PK10 (1PNV6)
- ZORO SELECT Faucet Repair Parts, Metal, 1-5/8" x 7/8" (99-0215)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0212)
- ZORO SELECT Hot/Cold Stem, Brass Material (30251LF)
- ZORO SELECT Seat, Brass Material, PK10 (98366N)
- NEOPERL 1/2" Faucet Adapter, Brass (55 1160 5)
- Zoro Select Faucet Repair and Maintenance