Shop All Pool Cleaners
Zoro Select
Floor Drain Pad, 12 In. L
Mfr # 2ZTV8
Zoro # G1599516
original price:
$6.55
13% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish White
- Product Type Floor Drain Pad
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZTV8
- Zoro # G1599516
- UPC # 190735458495
- Country of Origin China
- Category Pool Cleaners
Dimensions
Details
Item | Floor Drain Pad |
Color/Finish | White |
Product Type | Floor Drain Pad |
Color | White |
Description
Floor Drain Pad, Product Type Floor Drain Pad, Overall Length Not Applicable, Overall Width Not Applicable, Color White, Material Not Applicable, Overall Height Not Applicable, Overall Diameter Not Applicable, Hole Diameter Not Applicable, For Use With Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Primer Bulb For Walbro Wt-119C And Wt-265 Carburetors 188-513; 615-768 (615-768)
- LITTLE GIANT Rubber Feed Pan (HP2)
- LILLY MILLER Moss Out Moss Control Granules 20 lb (100099164)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-3200-0DMM)
- ZORO SELECT Telescope Pole, Alum., 6 ft. to 13 ft. (2ZTW4)
- ZORO SELECT Flexible Vacuum Hose, 1 1/2 In X 36 Ft (2ZTW6)
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- ZORO SELECT Pool Vacuum, Flexible, 19 In L (2ZTZ1)
- ZORO SELECT Algae Brush, SS, 9 In L (2ZTX9)
- ZORO SELECT Hand Skimmer and Leaf Rake, 14 1/4 In L (2ZTW1)
- BRIGHT BAY PRODUCTS, LLC Guardian DE & Cartridge Filter, Cleaner Gallon Bottle 1/Case - P2128 (P2128)
- Zoro Select Pool Cleaners