Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT Connection, 3/4"
Mfr # AHL75-GR
Zoro # G0955479
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Float Size 7"
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHL75-GR
- Zoro # G0955479
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Float Size | 7" |
Rod Length | 16 in |
Size | 3/4" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Max. Pressure | 150 psi |
Max. Temp. | 450 Degrees F |
Features | Angle Body Design, Heavy-Duty, Threaded Outlet |
Rod Thread | 1/4 in NPT |
Rod Material | Stainless Steel |
Valve Flow - Flow (1) | 50 gpm |
Valve Flow - Pressure (1) | 60 psi |
Valve Flow - Pressure (2) | 20 psi |
Valve Material | Bronze |
Valve Flow - Flow (2) | 13 gpm |
Mounting | Pipe |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 3/4 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 50 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 13 gpm, Max. Pressure 150 psi, Max. Temp. 450 Degrees F, Features Angle Body Design, Heavy-Duty, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL3)
- SHARKBITE PEX BARB APDTR 1""X1""FPT (UC094LFA)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount (BKF-W-10-G)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, Black (1955CT-047)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHF50)
- ZORO SELECT Float Valve, Brass, 1-1/4", Pipe Mount (R605T-1-1/4-7)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (GHLB100-GR)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GHFSS100)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (GCF300)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GCF100)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GCF50)
- Zoro Select Valves