Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT Connection, 2"
Mfr # GHLB200-GR
Zoro # G0955269
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 7"
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GHLB200-GR
- Zoro # G0955269
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 7" |
Size | 2" |
Rod Length | 20" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Valve Flow - Flow (1) | 175 gpm |
Valve Flow - Flow (2) | 58 gpm |
Max. Pressure | 75 psi |
Features | Heavy-Duty, Threaded Outlet, Sealed, Globe Body Design |
Rod Thread | 1/4" NPT |
Valve Flow - Pressure (2) | 20 psi |
Max. Temp. | 450 Degrees F |
Rod Material | Stainless Steel |
Mounting | Pipe |
Valve Material | Bronze |
Valve Flow - Pressure (1) | 60 psi |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 2 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 20 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 175 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 75 psi, Max. Temp. 450 Degrees F, Features Globe Body Design, Heavy-Duty, Sealed, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial 1 or 3 Hole Essa 1Hdl, PulDown, BrPrpFaucet ArStinles (9913-AR-DST)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008B)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- CHERNE Test Ball Plug, Ring&Chain, 5.5"Deflate L (240018)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (AHLB75-GR)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHL150-GR)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHFSS200)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/4" (AHL125-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- WATTS Mini Evaporative Cooler Valve and Float (M1/4TFSS)
- Zoro Select Valves