Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT Connection, 1/2"
Mfr # GHLB50-GR
Zoro # G0955339
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Float Size 7"
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GHLB50-GR
- Zoro # G0955339
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Float Size | 7" |
Size | 1/2" |
Rod Length | 16 in |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Valve Flow - Flow (2) | 10 gpm |
Max. Temp. | 450 Degrees F |
Valve Flow - Flow (1) | 30 gpm |
Valve Material | Bronze |
Mounting | Pipe |
Rod Material | Stainless Steel |
Valve Flow - Pressure (1) | 60 psi |
Features | Heavy-Duty, Threaded Outlet, Sealed, Globe Body Design |
Max. Pressure | 150 psi |
Valve Flow - Pressure (2) | 20 psi |
Rod Thread | 1/4" NPT |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 1/2 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 10 gpm, Max. Pressure 150 psi, Max. Temp. 450 Degrees F, Features Globe Body Design, Heavy-Duty, Sealed, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SGW2507-430481)
- SLOAN Royal Outside Cover (A72)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHL50-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHF100)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHF75)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (GCF300)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- Zoro Select Float Valves