Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT Connection, 1/2"
Mfr # AHLB50-GR
Zoro # G0955427
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Float Size 7"
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHLB50-GR
- Zoro # G0955427
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Float Size | 7" |
Size | 1/2" |
Rod Length | 16 in |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Valve Flow - Flow (1) | 30 gpm |
Valve Flow - Pressure (2) | 20 psi |
Valve Flow - Flow (2) | 10 gpm |
Max. Pressure | 150 psi |
Features | Angle Body Design, Heavy-Duty, Sealed, Threaded Outlet |
Valve Flow - Pressure (1) | 60 psi |
Mounting | Pipe |
Rod Material | Stainless Steel |
Rod Thread | 1/4 in NPT |
Valve Material | Bronze |
Max. Temp. | 450 Degrees F |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 1/2 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 10 gpm, Max. Pressure 150 psi, Max. Temp. 450 Degrees F, Features Angle Body Design, Heavy-Duty, Sealed, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (95300)
- ZORO SELECT Gate Valve, Brass, 1 In, Brass (6TWK0)
- KOHLER Disposal Flange With Stopper (11352-2MB)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHFSS200)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (GHL300-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (AHL75-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHLB100-GR)
- HUDSON VALVE Self Contained Float Valve, 5 in. H (V-G)
- Zoro Select Float Valves