Shop All Float Valves
Zoro Select
Float Valve, Bronze, FNPT, 100 psi, 1-1/4"
Mfr # AHL125-GR
Zoro # G0955357
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Float Size 7"
- Connection Type FNPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHL125-GR
- Zoro # G0955357
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/4" |
Float Size | 7" |
Rod Length | 16 in |
Size | 1 1/4" |
Details
Item | Float Valve |
Connection Type | FNPT |
Body Material | Bronze |
Float Material | Stainless Steel |
Max. Temp. | 450 Degrees F |
Valve Flow - Flow (1) | 100 gpm |
Mounting | Pipe |
Rod Thread | 1/4 in NPT |
Valve Flow - Pressure (1) | 60 psi |
Rod Material | Stainless Steel |
Features | Angle Body Design, Heavy-Duty, Threaded Outlet |
Valve Material | Bronze |
Max. Pressure | 120 psi |
Valve Flow - Flow (2) | 31 gpm |
Valve Flow - Pressure (2) | 20 psi |
Connection | NPT |
Description
Float Valve, Mounting Pipe, Size 1 1/4 in, Connection Type FNPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 100 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 31 gpm, Max. Pressure 120 psi, Max. Temp. 450 Degrees F, Features Angle Body Design, Heavy-Duty, Threaded Outlet, Valve Material Bronze, Float Material Stainless Steel, Float Size 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-05-04-SS)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHFSS200)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHFSS100)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, Brass, 1-1/4", Pipe Mount (R605T-1-1/4-7)
- ZORO SELECT Float Valve, MNPT Connection Type, 1" (R400-1-7)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHL150-GR)
- HUDSON VALVE Self Contained Float Valve, 5-1/2 in. H (V-S-G)
- Zoro Select Float Valves