Shop All Float Valves
Zoro Select
Float Valve, 3/4" Size, FNPT, 16" Rod L
Mfr # GHF75
Zoro # G6412178
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Float Size 5"
- Connection Type NPT
- Body Material Bronze
- Float Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GHF75
- Zoro # G6412178
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Float Size | 5" |
Rod Length | 16 in |
Size | 3/4" |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Bronze |
Float Material | Copper |
Rod Thread | 1/4 in NPT |
Valve Flow - Flow (1) | 50 gpm |
Valve Flow - Pressure (2) | 60 psi |
Max. Pressure | 100 psi |
Rod Material | Brass |
Mounting | Pipe |
Valve Flow - Pressure (1) | 60 psi |
Valve Flow - Flow (2) | 50 gpm |
Max. Temp. | 450 Degrees F |
Valve Material | Bronze |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 3/4 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 50 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 50 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- WOODFORD MFG 1-1/8 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HA-CH)
- T&S BRASS Cold Cartridge Spindle, Brass (67L)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (ACF300)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHF150)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (GHLB100-GR)
- Zoro Select Float Valves