Shop All Float Valves
Zoro Select
Float Valve, 3/4" Size, FNPT, 16" Rod L
Mfr # AHFSS75
Zoro # G6412108
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Float Size 5"
- Connection Type NPT
- Body Material Stainless Steel w/PTFE Seal
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHFSS75
- Zoro # G6412108
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Float Size | 5" |
Rod Length | 16 in |
Size | 3/4" |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Stainless Steel w/PTFE Seal |
Float Material | Stainless Steel |
Valve Material | Stainless Steel |
Mounting | Pipe |
Max. Pressure | 100 psi |
Rod Thread | 1/8 in NPT |
Max. Temp. | 450 Degrees F |
Valve Flow - Pressure (1) | 60 psi |
Rod Material | Stainless Steel |
Valve Flow - Flow (2) | 50 gpm |
Valve Flow - Flow (1) | 50 gpm |
Valve Flow - Pressure (2) | 60 psi |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 3/4 in, Connection Type NPT, Rod Thread 1/8 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 50 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 50 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Stainless Steel, Float Material Stainless Steel, Float Size 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- ZURN 2-375DA - 2" 375DA Reduced Pressure Detector Backflow Preventer (2-375DA)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (ACF300)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHLB150-GR)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHFSS200)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (GHLB100-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHLB50-GR)
- Zoro Select Valves