Shop All Float Valves
Zoro Select
Float Valve, 2" Size, FNPT, 20" Rod L
Mfr # GHFSS200
Zoro # G6412029
product price: $1,926.99
/ea
Free Shipping & Returns
$1,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 8"
- Connection Type 3/8" NPT
- Body Material Stainless Steel w/PTFE Seal
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GHFSS200
- Zoro # G6412029
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 8" |
Rod Length | 20 in |
Size | 2" |
Details
Item | Angle Float Valve with Threaded Outlet |
Connection Type | 3/8" NPT |
Body Material | Stainless Steel w/PTFE Seal |
Float Material | Stainless Steel |
Valve Flow - Flow (1) | 175 gpm |
Valve Flow - Pressure (2) | 60 psi |
Valve Flow - Flow (2) | 175 gpm |
Rod Thread | 3/8 in NPT |
Max. Pressure | 75 psi |
Mounting | Pipe |
Valve Flow - Pressure (1) | 60 psi |
Valve Material | Stainless Steel |
Rod Material | Stainless Steel |
Max. Temp. | 450 Degrees F |
Connection | NPT |
Description
Angle Float Valve with Threaded Outlet, Mounting Pipe, Size 2 in, Connection Type 3/8 in NPT, Rod Thread 3/8 in NPT, Rod Length 20 in, Rod Material Stainless Steel, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 175 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 175 gpm, Max. Pressure 75 psi, Max. Temp. 450 Degrees F, Valve Material Stainless Steel, Float Material Stainless Steel, Float Size 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- ACORN CONTROLS Lockshield Cartridge, Chrome Plated Brass (0525-011-002)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- GEC ASI Global Partitions Aluminum Headrail w/ Screws Polymer Partitions- 65in (40-8460650)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHF200)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHLB150-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHF50)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHFSS200)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- Zoro Select Float Valves