Shop All Float Valves
Zoro Select
Float Valve, 2" Size, FNPT, 20" Rod L
Mfr # GHF200
Zoro # G6412135
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 8"
- Connection Type NPT
- Body Material Bronze
- Float Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GHF200
- Zoro # G6412135
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 8" |
Size | 2" |
Rod Length | 20 in |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Bronze |
Float Material | Copper |
Valve Material | Bronze |
Rod Thread | 1/4 in NPT |
Max. Pressure | 75 psi |
Rod Material | Brass |
Max. Temp. | 450 Degrees F |
Mounting | Pipe |
Valve Flow - Flow (1) | 175 gpm |
Valve Flow - Pressure (2) | 60 psi |
Valve Flow - Pressure (1) | 60 psi |
Valve Flow - Flow (2) | 175 gpm |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 2 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 20 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 175 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 175 gpm, Max. Pressure 75 psi, Max. Temp. 450 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear (FSBGV1234)
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- ZORO SELECT Tubing, 1/4 In OD, 1000 Ft L, Green (PE14DG)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/8" (R400-3/8-7)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHFSS75)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHL50-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (AHF100)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (GHFSS200)
- WATTS Float Valve, 1 In, Bronze, Pipe Mount (ST1000)
- Zoro Select Float Valves