Shop All Float Valves
Zoro Select
Float Valve, 2" Size, FNPT, 20" Rod L
Mfr # AHF200
Zoro # G6412205
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Float Size 8"
- Connection Type NPT
- Body Material Bronze
- Float Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHF200
- Zoro # G6412205
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 2" |
Float Size | 8" |
Rod Length | 20 in |
Size | 2" |
Details
Item | Angle Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Bronze |
Float Material | Copper |
Mounting | Pipe |
Max. Pressure | 75 psi |
Valve Material | Bronze |
Rod Thread | 1/4 in NPT |
Valve Flow - Flow (1) | 175 gpm |
Valve Flow - Flow (2) | 175 gpm |
Valve Flow - Pressure (2) | 60 psi |
Valve Flow - Pressure (1) | 60 psi |
Max. Temp. | 450 Degrees F |
Rod Material | Brass |
Connection | NPT |
Description
Angle Float Valve with Threaded Outlet, Mounting Pipe, Size 2 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 20 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 175 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 175 gpm, Max. Pressure 75 psi, Max. Temp. 450 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED STAINLESS WHEEL F/TC14 03691 (73515)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6356)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNH24)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHFSS200)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- ZORO SELECT Float Valve, Brass, 2", Pipe Mount, Angle (R605T-2-7)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (AHLB75-GR)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GCF100)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (ACF200)
- Zoro Select Valves