Shop All Float Valves
Zoro Select
Float Valve, 1/2" Size, FNPT, 16" Rod L
Mfr # GHFSS50
Zoro # G6412065
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Float Size 5"
- Connection Type NPT
- Body Material Stainless Steel w/PTFE Seal
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GHFSS50
- Zoro # G6412065
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1/2" |
Float Size | 5" |
Size | 1/2" |
Rod Length | 16 in |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Stainless Steel w/PTFE Seal |
Float Material | Stainless Steel |
Valve Flow - Pressure (1) | 60 psi |
Mounting | Pipe |
Rod Material | Stainless Steel |
Max. Pressure | 100 psi |
Valve Flow - Flow (1) | 30 gpm |
Rod Thread | 1/8 in NPT |
Max. Temp. | 450 Degrees F |
Valve Flow - Flow (2) | 30 gpm |
Valve Material | Stainless Steel |
Valve Flow - Pressure (2) | 60 psi |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 1/2 in, Connection Type NPT, Rod Thread 1/8 in NPT, Rod Length 16 in, Rod Material Stainless Steel, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 30 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 30 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Stainless Steel, Float Material Stainless Steel, Float Size 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- PARKER Hex Cap, Steel, 1/2 in Pipe Size, FNPT (1/2 HPC-S)
- SHAW PLUGS Expansion Plug, Thumb Nut, 7/16 In (68147)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Polished Chrome (BA1755C)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (ACF50)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (GHL300-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHL50-GR)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (AHL150-GR)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (GHF150)
- Zoro Select Valves