Shop All Float Valves
Zoro Select
Float Valve, 1" Size, FNPT, 18" Rod L
Mfr # GCF100
Zoro # G6412309
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Float Size 6"
- Connection Type NPT
- Body Material Bronze
- Float Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GCF100
- Zoro # G6412309
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" |
Float Size | 6" |
Size | 1" |
Rod Length | 18 in |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Bronze |
Float Material | Copper |
Valve Flow - Pressure (2) | 60 psi |
Valve Flow - Flow (2) | 75 gpm |
Mounting | Pipe |
Rod Thread | 1/4 in NPT |
Rod Material | Brass |
Valve Flow - Flow (1) | 75 gpm |
Valve Material | Bronze |
Max. Temp. | 180 Degrees F |
Valve Flow - Pressure (1) | 60 psi |
Max. Pressure | 100 psi |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 1 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 18 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 75 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 75 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-DJ13ABCP)
- DANCO Rubber 1-13/16 inch D X 2-5/8 inch D Closet Spud Gasket (40480B)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- ENCORE Retrofit Handle, 3 In, Saniguard, PR (K94-0110-PR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (GHL300-GR)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (ACF75)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/4" (R400-3/4-7)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (GHLB200-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHL75-GR)
- ZORO SELECT Float Valve, 2" Size, FNPT, 20" Rod L (AHFSS200)
- BOB Float Valve, 1-1/2in., LF Brass, Pipe Mount (R605T-1-1/2-LF)
- Zoro Select Valves