Shop All Float Valves
Zoro Select
Float Valve, 1" Size, FNPT, 18" Rod L
Mfr # AHFSS100
Zoro # G6412099
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Float Size 6"
- Connection Type NPT
- Body Material Stainless Steel w/PTFE Seal
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AHFSS100
- Zoro # G6412099
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1" |
Float Size | 6" |
Size | 1" |
Rod Length | 18 in |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Stainless Steel w/PTFE Seal |
Float Material | Stainless Steel |
Mounting | Pipe |
Valve Material | Stainless Steel |
Rod Thread | 1/4 in NPT |
Valve Flow - Flow (2) | 75 gpm |
Valve Flow - Pressure (2) | 60 psi |
Max. Pressure | 100 psi |
Valve Flow - Flow (1) | 75 gpm |
Max. Temp. | 450 Degrees F |
Rod Material | Stainless Steel |
Valve Flow - Pressure (1) | 60 psi |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 1 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 18 in, Rod Material Stainless Steel, Body Material Stainless Steel w/PTFE Seal, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 75 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 75 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Stainless Steel, Float Material Stainless Steel, Float Size 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER ELBOW STREET 90 GALV 3"" (510-310BC)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- WATTS Dielectric Union, 1/2In, FIPxSolder, 250psi (1/2 LF 3001A-1/2)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHLB150-GR)
- ZORO SELECT Float Valve, MNPT Connection Type, 1" (R400-1-7)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (ACF150)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHLB200-GR)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- MAID-O-MIST 51 Float Control Valve (51 Float Control Valve)
- Zoro Select Valves