Shop All Float Valves
Zoro Select
Float Valve, 1-1/2" Size, FNPT, 18" Rod L
Mfr # GCF150
Zoro # G6412281
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Float Size 6"
- Connection Type NPT
- Body Material Bronze
- Float Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GCF150
- Zoro # G6412281
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 1 1/2" |
Float Size | 6" |
Size | 1 1/2" |
Rod Length | 18 in |
Details
Item | Globe Float Valve with Threaded Outlet |
Connection Type | NPT |
Body Material | Bronze |
Float Material | Copper |
Valve Flow - Pressure (1) | 60 psi |
Mounting | Pipe |
Rod Material | Brass |
Max. Pressure | 100 psi |
Valve Flow - Flow (1) | 125 gpm |
Valve Material | Bronze |
Valve Flow - Pressure (2) | 60 psi |
Max. Temp. | 180 Degrees F |
Valve Flow - Flow (2) | 125 gpm |
Rod Thread | 1/4 in NPT |
Connection | NPT |
Description
Globe Float Valve with Threaded Outlet, Mounting Pipe, Size 1 1/2 in, Connection Type NPT, Rod Thread 1/4 in NPT, Rod Length 18 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 125 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 125 gpm, Max. Pressure 100 psi, Max. Temp. 180 Degrees F, Valve Material Bronze, Float Material Copper, Float Size 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Diaphragm Valve, PVC, 1", EP/EP, Socket (DE14-100EPS-PV)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10994)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Black (4731-C-7)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1" (AHL100-GR)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (AHFSS50)
- ZORO SELECT Float Valve, 1/2" Size, FNPT, 16" Rod L (GHFSS50)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 2" (AHL200-GR)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- FOLLETT Float, Valve Reservoir (PI500504)
- Zoro Select Float Valves