Shop All Float Rods
Zoro Select
Float Rod, 1/4-20, 12 In L, Brass
Mfr # 109-852
Zoro # G1122012
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Float Balls and Float Valves
- Material of Construction Brass
- Rod Dia. 1/4 in
- Thread Size 1/4 in -20
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109-852
- Zoro # G1122012
- UPC # 190735478035
- Country of Origin China
- Category Float Rods
Dimensions
Rod Dia. | 1/4 in |
Thread Size | 1/4 in -20 |
Length | 12 in |
Details
Item | Float Rod |
For Use With | Float Balls and Float Valves |
Material of Construction | Brass |
Description
Float Rod, Material of Construction Brass, Thread Size 1/4 in -20, Length 12 in, Rod Dia. 1/4 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER Floating Pond De-Icer, 120 Watt Heater, 18' Power Cord (02175)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 96 ft Max Head (4UA73)
- ARO Hose Asm, White, 621519-10 (621519-10)
- BREEZE V-Band 6.88" dia., 0.875" SS Band, PK5 (VT10688)
- ZORO SELECT Float Rod, 5/16-18, 12 In L, Brass (109-853)
- ZORO SELECT Float Rod, 3/8-16, 12 In L, Brass (109-855)
- ZORO SELECT Float Rod, 1/4-20, 10 In L, Brass (109-851)
- KERICK Float Rod, 1/4-20 In, 6 In L, SS (SR06)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- CONTROL DEVICES Float Valve Rod, Stem, 12 in L (R1315-12)
- TELEMECANIQUE SENSORS Float Rod, 1-3/4 In, SS (9049ER1)
- Zoro Select Float Rods