Shop All Float Rods
Zoro Select
Float Rod, 1/4-20, 10 In L, Brass
Mfr # 109-851
Zoro # G0856746
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Float Balls and Float Valves
- Material of Construction Brass
- Thread Size 1/4 in -20
- Length 10 in
- Rod Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 109-851
- Zoro # G0856746
- UPC # 190735478028
- Country of Origin China
- Category Float Rods
Dimensions
Thread Size | 1/4 in -20 |
Length | 10 in |
Rod Dia. | 1/4 in |
Details
Item | Float Rod |
For Use With | Float Balls and Float Valves |
Material of Construction | Brass |
Description
Float Rod, Material of Construction Brass, Thread Size 1/4 in -20, Length 10 in, Rod Dia. 1/4 in, For Use With Float Balls and Float Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head (2ZXT5)
- FLOJET Pump, Carpet Cleaner (02100953G)
- GEMS SENSORS 1" FNPT NO Flow Switch 24VAC/DC (230500-3-5)
- SANDPIPER Dbl DphrmPmp, Flange, TPV/PP, 3/4in, 280gpm (S30B3P1PPAS000.)
- ZORO SELECT Float Rod, 3/8-16, 12 In L, Brass (109-855)
- ZORO SELECT Float Rod, 5/16-18, 12 In L, Brass (109-853)
- ZORO SELECT Float Rod, 1/4-20, 12 In L, Brass (109-852)
- PROPLUS FLOAT ROD BRASS 8 IN (8121)
- B & K STOCK TANK FLOAT 6"" (109-862)
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- WATTS Float Rod, 1/4-20, 10 In L, Brass (11)
- Zoro Select Float Rods