Shop All Valve Parts
Zoro Select
Float Ball, Round, SS, 11 In
Mfr # 3FXG8
Zoro # G0964966
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3FXF6, 3FXF9
- Thread Size 3/8 in -16
- Shape ROUND
- Connection Internal
- Material of Construction stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3FXG8
- Zoro # G0964966
- UPC # 190735478165
- Country of Origin China
- Category Valve Parts
Dimensions
Thread Size | 3/8 in -16 |
Float Dia. | 11 in |
Details
Item | Float Ball |
For Use With | 3FXF6, 3FXF9 |
Shape | ROUND |
Connection | Internal |
Material of Construction | stainless steel |
Description
Float Ball, Stainless Steel, Internal Connection, 11 in Float Dia., Thread Size 3/8 In.-16, For Use With 3FXF6, 3FXF9
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (22600035012000)
- SMITH-COOPER Thrd Tee, Forged, 3000, 3" (4308002470)
- THRIFCO PLUMBING #65 7/8 Inch Lead-Free Brass Compression Elbow (6965009)
- KOHLER Gasket, 2-1/2" x 2-1/2" x 2-1/2" Size (K-1270755)
- ZORO SELECT Valve Kit (VKB75)
- ZORO SELECT Float Ball, Round, Plastic, 5 In (109-861)
- ZORO SELECT Float Ball, Round, Plastic, 8 In (109-864)
- ZORO SELECT Float Ball, Round, Plastic, 6 In (109-862)
- ZORO SELECT Float Ball, Round, Copper, 6 In (109-872)
- TORO Valve 1 in. In-Line Auto (54004)
- NAUGATUCK Float Ball, Round, SS, 8 In (GR80S421HC)
- Zoro Select Valve Parts