Shop All Valve Parts
Zoro Select
Float Ball, Round, Copper, 6 In
Mfr # 109-872
Zoro # G2102922
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With 3FXF3, 3FXF4, 3FXF7
- Connection Internal
- Thread Size 1/4"-20
- Float Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109-872
- Zoro # G2102922
- UPC # 190735477977
- Country of Origin China
- Category Valve Parts
Dimensions
Thread Size | 1/4"-20 |
Float Dia. | 6 in |
Details
Item | Float Ball |
Material of Construction | Copper |
For Use With | 3FXF3, 3FXF4, 3FXF7 |
Connection | Internal |
Max. Liquid Temp. | 180 Degrees F |
Shape | ROUND |
Description
Float Ball, Copper, Internal Connection, 6 in Float Dia., Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With 3FXF3, 3FXF4, 3FXF7
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- GROHE Shower Bar, 24" L (27521000)
- JACO Nylon 1/4 Comp Tee (70-4-NO)
- LEGEND VALVE 1" BLACK UNION (350-445)
- ZORO SELECT Float Ball, Round, Plastic, 8 In (109-864)
- ZORO SELECT Valve Kit (VKB75)
- ZORO SELECT Float Ball, Round, Plastic, 6 In (109-862)
- ZORO SELECT Float Ball, Round, Plastic, 5 In (109-861)
- GOODMAN B4022700 Inshot Burner Asm 3" (B4022700)
- FISHER Mounting Plate Kit Valve Parts And Accessory (MTG-218-90187)
- MUELLER PACKLESS LINE VALVE MANUAL BRASS 3/8IN NPT (A 15528)
- Zoro Select Valve Parts