Shop All Valve Parts
This Product is Discontinued
Zoro Select
Float Ball, Round, Copper, 5 In (Discontinued)
Mfr # 109-871G
Zoro # G0356422
This Product is Discontinued
Key Features
- For Use With 3FXF3, 3FXF4, 3FXF7
- Threaded Self, 1/4-20
- Shape ROUND
- Float Dia. 5 in
- Material of Construction Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 109-871G
- Zoro # G0356422
- Country of Origin China
- Category Valve Parts
Dimensions
Float Dia. | 5 in |
Thread Size | 1/4 in -20 |
Float Width | 5 5/64 in |
Float Length | 4 49/64 in |
Float Height | 5 23/32 in |
Details
Item | Float Ball |
For Use With | 3FXF3, 3FXF4, 3FXF7 |
Threaded | Self, 1/4-20 |
Shape | ROUND |
Material of Construction | Copper |
Connection | Internal |
Max. Liquid Temp. | 180 Degrees F |
Float Weight | 0.27 oz |
Thread Type | 1/4 in -20UNC |
Description
Float Ball, Copper, Internal Connection, 5 in Float Dia., 4 49/64 in Float Length, 5 5/64 in Float Width, 5 23/32 in Float Height, Float Weight 0.27 oz, Thread Type 1/4 in -20UNC, Thread Size 1/4 In.-20, Max. Liquid Temp. 180 Degrees F, For Use With 3FXF3, 3FXF4, 3FXF7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.