Shop All Reclosable Bags
Zoro Select
Flip Top Reclosable Bag Flip Top 7-1/2" x 7-1/2" ", 0.5 mil, Clear, Pk2000
Mfr # 3CUC4
Zoro # G3183677
product price: $16.99
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.5 mil
- Width 7 1/2 in
- Length 7 1/2 in
- Color Clear
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CUC4
- Zoro # G3183677
- UPC # 654866011146
- Country of Origin Viet Nam
- Category Reclosable Bags
Dimensions
Width | 7 1/2 in |
Length | 7 1/2 in |
Depth | ERROR: CHECK THIS |
Overall Length | 7 1/2 in |
Details
Thickness | 0.5 mil |
Color | Clear |
Standards | FDA |
Bag Closure Type | Flip Top |
Item | Food Bag |
Bag Material | High Density Polyethylene (HDPE) |
Features | Standard |
Bag Item | Reclosable Poly Bag |
Closure Type | Flip Top |
Compostable | Not Compostable |
Recyclable | Yes |
Label Type | No |
Package Configuration | Flat Pack |
USDA Certified Bio-based Products | No |
BPI Certified | No |
FDA Compliant | Yes |
Description
Food Bag, BPI Certified No, Closure Type Flip Top, Compostable Not Compostable, FDA Compliant Yes, Label Type No, Length 7 1/2 in, Material HDPE, Open/Reclosable Reclosable, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 7 1/2 in, Bag Features Standard, Color Clear, Package Configuration Flat Pack, Thickness 0.5 mil, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- C-LINE PRODUCTS C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box (70058)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW45)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk100 (5ZW35)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (5CNG1)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (6GGN5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CPA2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 2", 2 mil, Clear, Pk1000 (5CNX9)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (3CTZ7)
- Zoro Select Reclosable Bags