Shop All Drain Stoppers
Zoro Select
Flip-It Stopper, Silver
Mfr # 35249
Zoro # G4850139
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Color - Drains Silver
- Type Bath Drain
- Includes Gasket
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35249
- Zoro # G4850139
- UPC # 091712352495
- Country of Origin China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Fits Maximum Drain Size | 1 1/2 in |
Details
Color - Drains | Silver |
Type | Bath Drain |
Item | Drain Stopper |
Includes | Gasket |
Color | Silver |
Finish | Chrome |
Application | Tub |
Drain Stopper Type | Flip It |
Product Type | Drain Stopper |
Material | Plastic |
Description
Drain Stopper, Includes Gasket, Material Plastic, Color Silver, Product Type Drain Stopper, Finish Chrome, Application Tub, Drain Stopper Type Flip It, Fits Maximum Drain Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 400m, PK20 (255073-75)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline (82LF20901)
- KECKLEY 2" Flanged Carbon Steel Ball Valve Inline (BVF2RF2FCSRGSL-200)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- ZORO SELECT Stopper, Rubber, 3 1/8 x 4 1/16 In (4FEW6)
- ZORO SELECT Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 (1PPH3)
- ZORO SELECT Stopper, Flat, Rubber (4FEW5)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- ZORO SELECT Drain Plunger, Plastic, Pipe Dia 1 1/4 In (1PPH8)
- KIBI Bathroom Sink Decorative Round Bottle Trap (KBT101MB)
- Zoro Select Drain Stoppers