Shop All Plumbing Specialty Tools
Zoro Select
Flint Torch Lighter, Metal
Mfr # 45209
Zoro # G4758673
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Lighter
- Features Round File, Replaceable Flint
- Overall Length (In.) 7-3/10 in
- Type Residential
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45209
- Zoro # G4758673
- UPC # 091712452096
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 7-3/10 in |
Details
Item | Flint Torch Lighter |
Function | Lighter |
Features | Round File, Replaceable Flint |
Type | Residential |
Construction | Metal |
Description
Flint Torch Lighter, Residential, Construction Metal, Features Round File, Replaceable Flint, Function Lighter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/4 in Pipe Size (801-007)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ADAPTER (461-758)
- PFISTER Pfister Lrg Cross Hdl Br Ntd Cr (940-975A)
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ZORO SELECT Acid Brush, Metal, Heavy Duty Type, PK144 (45211)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- ZORO SELECT Four Way Steel Water Key (34A523)
- ZORO SELECT T-Shaped Water Key, 1/4 in, 9/32 in, 5/16 in, 11/32 in Sizes, 3-5/32 in Overall Lg, Steel, Chrome (151-015)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- Zoro Select Plumbing Specialty Tools