Shop All Conduit Fittings
Zoro Select
FlextoEMT Coupling, 3/8In Flex-1/2 In EMT
Mfr # 3LV35
Zoro # G3022196
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Zinc
- Overall Length 1 5/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LV35
- Zoro # G3022196
- UPC # 190735480267
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Conduit Trade Size | 1/2 in x 3/8 in |
Trade Size | 1/2 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | Zinc |
Finish | Plain |
Item | Squeeze/Compression Coupling |
For Use With | EMT Conduit to Flexible Conduit |
Material | Zinc |
Description
Squeeze/Compression Coupling, Zinc, Trade Size 3/8 in, 1/2 in, Overall Length 1 5/16 in, Finish Plain, Conduit Fitting Type Coupling, For Use With EMT Conduit to Flexible Conduit, For Conduit Type EMT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-55128-05)
- HUBBELL WIRING DEVICE-KELLEMS Brass Insert (S5007)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Bushing, Conduit, 1.50in (3LN55)
- ZORO SELECT EMT Coupling, Insulated, 1 1/2 In (2DCR3)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- ZORO SELECT Conduit, Compression, Non-Insulated, 1 In (5XC08)
- EGS New Appleton Conduit Parts And Accessory (CL200)
- Zoro Select Conduit Fittings