Shop All Flexible Pipe Fittings
Zoro Select
Flexible Tap Saddle Wye, Plastic, 15-1/2"L
Mfr # DXWS-6
Zoro # G2051399
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Tap Saddle
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Tap Saddle
- Fittings Sub-Category Tap Saddles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DXWS-6
- Zoro # G2051399
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Fitting Length | 15-1/2" |
Pipe Size (Fittings) | 6" |
Inside Dia. | 6-5/8" |
Fitting Length | 15-1/2" |
Fitting Side B Outside Diameter | 7 11/16 in |
Fitting Side A Inside Diameter | 6 5/8 in |
Fitting Side A Outside Diameter | 7 11/16 in |
Fitting Side B Nominal Pipe Size | 6 in |
For Nominal Pipe Size | 6 in |
Fitting Size | 6 in x 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Inside Diameter | 6 5/8 in x 6 5/8 in |
Overall Length | 11 in |
Fitting Side B Inside Diameter | 6 5/8 in |
Description
Flexible Tap Saddle Wye, For Nominal Pipe Size 6 in, PVC, 6 in, 6 5/8 in, 7 11/16 in, Female, 6 in, 6 5/8 in, 7 11/16 in, Female, 11 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF8HZ-1-24X25)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- THRIFCO PLUMBING 1-1/2 x 1-1/2 Flexible Coupling (6722603)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 4" Pipe Sz (DACAP-4)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1070-66)
- ZORO SELECT Flexible Tap Saddle Wye, For Pipe Size 4" (TSW-4)
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2", Standards: ASTM C1173 (1056-22)
- ZORO SELECT Flexible Elbow, For Pipe Size 2" (QL-200)
- Zoro Select Fittings