Shop All Flexible Pipe Fittings
Zoro Select
Flexible Tap Saddle Tee, Plastic, 15-1/2"L
Mfr # DXTS-6
Zoro # G2051563
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Tap Saddle Tee
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Shape Tap Saddle
- Max. Pressure 4.3 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DXTS-6
- Zoro # G2051563
- Country of Origin China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Fitting Length | 15-1/2" |
Fitting Length | 15 1/2 in |
Pipe Size (Fittings) | 6" |
Inside Dia. | 6-5/8" |
For Nominal Pipe Size | 6 in |
Fitting Side B Inside Diameter | 6 5/8 in |
Inside Diameter | 6 5/8 in x 6 5/8 in |
Overall Length | 11 in |
Fitting Side A Inside Diameter | 6 5/8 in |
Fitting Side A Outside Diameter | 7 11/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Outside Diameter | 7 11/16 in |
Fitting Size | 6 in x 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Description
Flexible Tap Saddle Tee, For Nominal Pipe Size 6 in, PVC, 6 in, 6 5/8 in, 7 11/16 in, Female, 6 in, 6 5/8 in, 7 11/16 in, Female, 11 in Overall Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Union, 1/4 in x 3/8 in Tube Size, Nylon, Black, 10 PK (3140 56 60)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size (839-250)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04014)
- TASK TOOLS Rod Extension Quicksuport 18In (T74519)
- ZORO SELECT Flexible Coupling, 4.3 psi, 2-13/64" L (DX3000-150)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-44SR)
- ZORO SELECT Flexible Elbow, For Pipe Size 4" (QL-400)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- ZORO SELECT Flexible Drain Trap Connector (DXDTC-215)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4" (DX156-075)
- Zoro Select Flexible Pipe Fittings