Shop All Metallic Conduit
Zoro Select
Flexible Steel Conduit, 500 ft. L
Mfr # 5503-45-00
Zoro # G2171569
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Series 5500
- Conduit Trade Size 3/4 in
- Bend Radius 4 in
- Length 500 ft
- Standards CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5503-45-00
- Zoro # G2171569
- UPC # 77680118783
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 in |
Length | 500 ft |
Inside Dia. | 0.813 to 0.835 in |
Conduit Inside Dia. | 0.812 in |
Conduit Outside Dia. | 1.105 in |
Length (Straight Wireway) | 500 ft |
Overall Length | 500 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.81 in |
Outside Diameter | 1.11 in |
Inside Diameter (in) | 0.812/0.835 |
Outside Diameter (in) | 1.045/1.105 IN |
Part Length (ft) | 500 |
Trade Size (in) | 3/4 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 3/4 in, Inside Diameter 0.81 in, Outside Diameter 1.11 in, Bend Radius 4 in, Overall Length 500 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2315ST)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2E-X7D1-N)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (LC2D25BD)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 2 in (5501-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 500 ft. L (5601-45-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5603-24-00)
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm (863302)
- Zoro Select Metallic Conduit