Shop All Metallic Conduit
Zoro Select
Flexible Steel Conduit, 100 ft. L
Mfr # 5503-30-00
Zoro # G2258295
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5500
- Conduit Trade Size 3/4 in
- Bend Radius 4 in
- Length 100 ft
- Standards CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5503-30-00
- Zoro # G2258295
- UPC # 77680118776
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 4 in |
Length | 100 ft |
Inside Dia. | 0.813 to 0.835 in |
Conduit Inside Dia. | 0.812 in |
Conduit Outside Dia. | 1.105 in |
Length (Straight Wireway) | 100 ft |
Overall Length | 100 ft |
Inside Diameter | 0.81 in |
Outside Diameter | 1.11 in |
Trade Size | 3/4 in |
Trade Size (in) | 3/4 |
Outside Diameter (in) | 1.045/1.105 IN |
Inside Diameter (in) | 0.812/0.835 |
Part Length (ft) | 100 |
Description
Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 3/4 in, Inside Diameter 0.81 in, Outside Diameter 1.11 in, Bend Radius 4 in, Overall Length 100 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 15A, 600V AC, Indicating (A6D15R)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Conduit Trade Size: 3/8 in (5501-22-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L, Series: 5600 (5602-24-00)
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- Zoro Select Metallic Conduit