Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3in. dia, 36 in. L
Mfr # 48PL-CA11-0360-11C-11C
Zoro # G4157371
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 335 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 48PL-CA11-0360-11C-11C
- Zoro # G4157371
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 36 in |
Length (In.) | 36 |
Length | 36" |
Static Min. Bend Radius (In.) | 9 |
Dia. (In.) | 3 |
Dynamic Min. Bend Radius (In.) | 19 in |
Details
Max. Working Pressure @ 70 F | 335 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel FNPT |
Hose Fitting A Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 335 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 19 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" CPI x FNPT SS Female 90 Degree Elbow (6-4 DBZ-SS)
- ZURN Reduced Pressure Zone Backflow Preventer (1-975XL2)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- ZSI Cushioned Clamp, Insulation Type, 2.95" L (UX3834)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 12 in. L (08PL-CA11-0120-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18 in. L (08PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in. L (12PL-CA11-0180-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in.L (16PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 24 in.L (32PL-CA11-0240-11B-38B)
- HOSE MASTER 3/8" Dia x 24" L SS Flexible Metal Hose (G037SM240)
- Zoro Select Supply Lines