Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/8in. dia, 36in. L
Mfr # 06PL-CA11-0360-11D-11D
Zoro # G4158555
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Type MNPT x MNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06PL-CA11-0360-11D-11D
- Zoro # G4158555
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Length | 36" |
Length (In.) | 36 |
Dynamic Min. Bend Radius (In.) | 5 in |
Dia. (In.) | 3/8 |
Static Min. Bend Radius (In.) | 1.3 |
Details
Max. Working Pressure @ 70 F | 1,800 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 850 |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Hose Fitting B Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Fittings | Carbon Steel MNPT x Carbon Steel MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Material | Carbon Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- ZORO SELECT 3/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060)
- LEGRIS Push-to-Connect Union Elbow, 16mm Tube Size, Nylon, Black (3102 16 00)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12in. L (08PL-CA11-0120-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 24in. L (24PL-CA11-0240-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in. L (16PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/8in. dia, 24 in. L (06PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in.L (24PL-CA11-0360-11D-11D)
- HOSE MASTER 1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM050SHMU120)
- Zoro Select Supply Lines