Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/8in. dia, 36 in.L
Mfr # 06PL-CA11-0360-11B-38B
Zoro # G4158826
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06PL-CA11-0360-11B-38B
- Zoro # G4158826
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 36 in |
Length (In.) | 36 |
Static Min. Bend Radius (In.) | 1.3 |
Dia. (In.) | 3/8 |
Dynamic Min. Bend Radius (In.) | 5 in |
Length | 36" |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Hose Material | 316 Stainless Steel |
Type | Corrugated |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 1200 |
Item | Flexible Metal Hose Assembly |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 480VAC, 29 Amps, Both Electric Tankless Water Heater (ER-50L/480_3P)
- HAM-LET 1/2" x 25/64" LET-LOK x MNPT SS Male Connector (768L-SS-10MM X 1/2)
- T&S BRASS Squeeze Valve Handle For - Part# 001120-45M (001120-45M)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Wafer, Ductile Iron Body (55W2611040)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in.L (24PL-CA11-0360-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L (08PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 18 in. L (06PL-CA11-0180-11C-11C)
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose (G075SM240)
- Zoro Select Supply Lines