Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/8in. dia, 12in. L
Mfr # 06PL-CA11-0120-11D-11D
Zoro # G4157310
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 1,800 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06PL-CA11-0120-11D-11D
- Zoro # G4157310
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 12 in |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.3 |
Length (In.) | 12 |
Dia. (In.) | 3/8 |
Length | 12" |
Details
Max. Working Pressure @ 70 F | 1,800 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Hose Fittings | Carbon Steel MNPT x Carbon Steel FNPT |
Hose Fitting B Type | FNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150NLH)
- GROHE Universal Filter Starlight Chrome (0726400M)
- ZORO SELECT 1-1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH2)
- MOEN Adapter Kit (168665)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12in.L (20PL-CA11-0120-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 24 in. L (12PL-CA11-0240-11B-38B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in. L (12PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 12 in.L (04PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in L (08PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in.L (16PL-CA11-0120-11B-11B)
- Zoro Select Supply Lines