Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/8 in. dia, 18 in.L
Mfr # 06PL-CA11-0180-11C-38C
Zoro # G4158010
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06PL-CA11-0180-11C-38C
- Zoro # G4158010
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 18 in |
Length | 18" |
Dynamic Min. Bend Radius (In.) | 5 in |
Static Min. Bend Radius (In.) | 1.3 |
Length (In.) | 18 |
Dia. (In.) | 3/8 |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Hose Material | 316 Stainless Steel |
Hose Fittings | 316 Stainless Steel MNPT x 316 Stainless Steel 150 lb FNPT |
Hose Fitting B Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | 316 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3109 08 18)
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- AMERICAN STANDARD Tank Cover For 4000 Tank (735154-400.020)
- ANVIL 5" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007425)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 24 in. L (16PL-CA11-0240-11C-11C)
- ZORO SELECT Flexible Metal Hose, 2in. dia, 10-1/2in. L (32PL-CA11-0104-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in.L (16PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 36in. L (24PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 18in. L (08PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 12in. L (32PL-CA11-0120-11C-38C)
- HOSE MASTER 3/8" Dia x 12" L SS Flexible Instrumentation Metal Hose (G037TXT120)
- Zoro Select Flexible Metal Hoses