Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/4in. dia, 24 in. L
Mfr # 12PL-CA11-0240-11B-38B
Zoro # G4158756
original price:
$92.79
14% off
new price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 300 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12PL-CA11-0240-11B-38B
- Zoro # G4158756
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 24 in |
Dia. (In.) | 3/4 |
Length (In.) | 24 |
Static Min. Bend Radius (In.) | 2.3 |
Length | 24" |
Dynamic Min. Bend Radius (In.) | 8 in |
Details
Max. Working Pressure @ 70 F | 300 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 1200 |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel 150 LB FNPT |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Fitting B Material | 304 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 300 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- SHARPE VALVES Globe Valves, Socket x Thread, 3/4" Size (4371006300)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 223842 Master Plumber Round Sillcock Handle (223842)
- EEMAX Eemax EX1608TC Commerical Tankless Water Heater, Series Two Electric - 16.6KW 208V 80A (EX1608TC)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36 in. L (08PL-CA11-0360-11B-38B)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in. L (24PL-CA11-0180-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36in.L (12PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in.L (12PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3 in. dia, 24 in. L (48PL-CA11-0240-11B-11B)
- HOSE MASTER 3/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ075SMU120)
- Zoro Select Supply Lines