Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/4in. dia, 18in. L
Mfr # 12PL-CA11-0180-11D-11D
Zoro # G4158519
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 925 psi
- Fitting Type MNPT x FNPT
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12PL-CA11-0180-11D-11D
- Zoro # G4158519
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 18 in |
Length (In.) | 18 |
Dynamic Min. Bend Radius (In.) | 8 in |
Length | 18" |
Static Min. Bend Radius (In.) | 2.3 |
Dia. (In.) | 3/4 |
Details
Max. Working Pressure @ 70 F | 925 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | Carbon Steel x Carbon Steel |
Temp. Range | 850 Degrees F |
Type | Corrugated |
Item | Flexible Metal Hose Assembly |
Braid Material | 304 Stainless Steel |
Max. Temp. (F) | 850 |
Hose Material | 316 Stainless Steel |
Hose Fitting A Material | Carbon Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Carbon Steel |
Hose Fitting B Type | MNPT |
Hose Tube Material | 316 Stainless Steel |
Hose Fittings | Carbon Steel MNPT x Carbon Steel MNPT |
Hose Cover Material | 316 Stainless Steel |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 925 psi, Temp. Range 850 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Flare Brass Long Nut 10PK (41FL-5)
- BANJO 1-1/4" FNPT Polypropylene Ball Valve Inline (V125FP)
- JONES STEPHENS Trap, CP, Primer, Tailpiece, 1-1/4" x 8" (T74010)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT (BFA1020TES)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1-1/2 in. dia, 9in. L (24PL-CA11-0090-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18 in.L (20PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in.L (12PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 3/8 in. dia, 36 in. L (06PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 12 in. L (12PL-CA11-0120-11B-38B)
- HOSE MASTER 2" Dia x 36" L 321 SS Flexible Metal Hose (GM200SHMU360)
- Zoro Select Flexible Metal Hoses