Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/4 in. dia, 36 in.L
Mfr # 12PL-CA11-0360-11B-11B
Zoro # G4158281
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 36 in
- Max. Working Pressure @ 70 F 925 psi
- Fitting Type MNPT x MNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12PL-CA11-0360-11B-11B
- Zoro # G4158281
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 36 in |
Dia. (In.) | 3/4 |
Length (In.) | 36 |
Length | 36" |
Dynamic Min. Bend Radius (In.) | 8 in |
Static Min. Bend Radius (In.) | 2.3 |
Details
Max. Working Pressure @ 70 F | 925 psi |
Fitting Type | MNPT x MNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Type | Corrugated |
Hose Material | 316 Stainless Steel |
Braid Material | 304 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Max. Temp. (F) | 1200 |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel MNPT |
Hose Cover Material | 316 Stainless Steel |
Hose Fitting A Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting B Type | MNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 36 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 925 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- SMITH-COOPER Thrd 90 Elbow, Forged, 2000, 1-1/2" (4308000314)
- ZORO SELECT 1/2" MNPT Galvanized Hex Head Plug (1MPL6)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in. L (32PL-CA11-0180-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1/4 in. dia, 36 in. L (04PL-CA11-0360-11C-11C)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 36in. L (04PL-CA11-0360-11B-11B)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-38C)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 18in.L (20PL-CA11-0180-11D-38D)
- HOSE MASTER 3" Dia x 24" L 321 SS Flexible Metal Hose (G300FXFL240)
- Zoro Select Supply Lines