Shop All Flexible Metal Hoses
Zoro Select
Flexible Metal Hose, 3/4 in. dia, 18 in.L
Mfr # 12PL-CA11-0180-11B-11B
Zoro # G4158309
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 18 in
- Max. Working Pressure @ 70 F 925 psi
- Fitting Type MNPT x FNPT
- Fitting Material 304 Stainless Steel x 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12PL-CA11-0180-11B-11B
- Zoro # G4158309
- Country of Origin United States
- Category Flexible Metal Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 18 in |
Length | 18" |
Length (In.) | 18 |
Dia. (In.) | 3/4 |
Static Min. Bend Radius (In.) | 2.3 |
Dynamic Min. Bend Radius (In.) | 8 in |
Details
Max. Working Pressure @ 70 F | 925 psi |
Fitting Type | MNPT x FNPT |
Fitting Material | 304 Stainless Steel x 304 Stainless Steel |
Temp. Range | 1200 Degrees F |
Hose Material | 316 Stainless Steel |
Item | Flexible Metal Hose Assembly |
Type | Corrugated |
Max. Temp. (F) | 1200 |
Braid Material | 304 Stainless Steel |
Hose Fitting B Type | FNPT |
Hose Fitting A Material | 304 Stainless Steel |
Hose Tube Material | 316 Stainless Steel |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | 304 Stainless Steel |
Hose Cover Material | 316 Stainless Steel |
Hose Fittings | 304 Stainless Steel MNPT x 304 Stainless Steel FNPT |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 925 psi, Temp. Range 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010101)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- PARKER 1" A-LOK x MNPT 316 SS Male 90 Degree Elbow (16MSEL16N-316)
- ZORO SELECT Flexible Metal Hose, 1-1/2in. dia, 18in.L (24PL-CA11-0180-11D-11D)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36 in L (08PL-CA11-0360-11D-38D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36in.L (12PL-CA11-0360-11C-38C)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 18 in L (12PL-CA11-0180-11D-38D)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18in. L (16PL-CA11-0180-11D-38D)
- APPLETON ELECTRIC Stainless 1In 1In 36In Npt Npt Braided Hose (EXGJH336SS)
- Zoro Select Flexible Metal Hoses